9S 15/16
Description
9S 15/16 SLEEVE COUPLING FLANGE ; 9 SIZE SPACER CAST IRON
Part # 9S 15/16
BDI # 625800
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
6J 15/16
Description
6J 15/16 SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6J 15/16
BDI # 622544
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.225
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs
5S 15/16
Description
5S 15/16 SLEEVE COUPLING FLANGE ; 5 SIZE SPACER CAST IRON
Part # 5S 15/16
BDI # 621136
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
4J 15/16
Description
4J 15/16 SLEEVE COUPLING FLANGE ; 4 SIZE SPACER CAST IRON
Part # 4J 15/16
BDI # 619406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
6S 15/16
Description
6S 15/16 SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 15/16
BDI # 622563
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs