Page 1 of 5

Next

Compare
140HCB 8-3/4IN RAPTOR

COMPARE

140HCB 8-3/4IN RAPTOR

Description
140HCB 8-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 015198

BDI # 22276579

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-3/4IN RAPTOR

COMPARE

140HCBM 8-3/4IN RAPTOR

Description
140HCBM 8-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016692

BDI # 22276317

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF10260X8-3/4U

COMPARE

QF10260X8-3/4U

Description
QF10260X8-3/4U COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF10260X8-3/4U

BDI # 23206647

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.75

Length Thru Bore - Millimeter: 183.388
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 381
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 7 HUB 8-3/4 2X3/4KW

COMPARE

FCX 7 HUB 8-3/4 2X3/4KW

Description
FCX 7 HUB 8-3/4 2X3/4KW

TIMKEN LOVEJOY

Part # FCX-7-HUB-8-3/4-2"X3/4KW

BDI # 23191124

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
60A46 X 8-3/4

COMPARE

60A46 X 8-3/4

Description
60A46 X 8-3/4 ROLLER CHAIN SPROCKET ; 60 ANSI 46 TEETH 8-3/4" BORE

MARTIN SPROCKET & GR

Part # 60A46 X 8-3/4

BDI # 24106691

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.171
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY