30 HSB X 2.500 STL OMEGA 7300667
Description
30 HSB X 2.500 STL OMEGA 7300667
Part # 30 HSB X 2.500 STL OMEGA 7300667
BDI # 18139848
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
40 HSB X 2.5 STL OMEGA 7300676
Description
40 HSB X 2.5 STL OMEGA 7300676
Part # 40 HSB X 2.5 STL OMEGA 7300676
BDI # 18140426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
OMEGA 60 HCB X 2.500
Description
60 HCB 2.5000 COUPLING HUB ; POR MTO ELASTOMETRIC STRAIGHT BORE
Part # OMEGA 60 HCB X 2.500
BDI # 22139249
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs