HD140B24F X 2-3/4
Description
HD140B24 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH 2 STRD 2-3/4IN BORE
Part # HD140B24F X 2-3/4
BDI # 21972837
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore
100B36H X 2-3/4
Description
100B36H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 36-TEETH
Part # 100B36H X 2-3/4
BDI # 21542274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465180
Bushing Series:
R2
60BS60 2-3/4
Description
60BS60 2-3/4 RLR CHAIN SPROCKET ; 60 TEETH 14.76" OUTSIDE DIA
Part # 60BS60 2-3/4
BDI # 21552516
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
35B36 MTO 2-3/4 2SS
Description
35B36 MTO 2-3/4 2SS CHAIN SPROCKET
Part # 35B36 MTO 2-3/4 2SS
BDI # 21598268
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore