Page 1 of 9

Next

Compare
HM3072

COMPARE

HM3072

Description
HM3072 BEARING LOCKNUT

TIMKEN

Part # HM3072

BDI # 1359140

Features

Thread Size: TR360 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Outside Diameter - Millimeter: 420
Nominal Thickness - Inch: 1.772

Nominal Thickness - Millimeter: 45

Price Inventory : Available to order
Loading Price
QTY
N 072

COMPARE

N 072

Description
N 072 BRG LOCKNUT

TIMKEN

Part # N 072

BDI # 1367090

Features

Thread Size: 14.17-5
Inch - Metric: Inch
Outside Diameter - Inch: 16.505
Outside Diameter - Millimeter: 419.227
Threads per Inch: 5

Nominal Thickness - Inch: 1.781
Nominal Thickness - Millimeter: 45.237

Price Inventory : Available to order
Loading Price
QTY
60XH400-J

COMPARE

60XH400-J

Description
60XH400-J TIMING PULLEY ; QD BUSHED 101756562

TIMKEN

Part # 60XH400-J

BDI # 24302436

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
P6820M115-J

COMPARE

P6820M115-J

Description
P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688

TIMKEN

Part # P6820M115-J

BDI # 24303558

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6820M290-N

COMPARE

P6820M290-N

Description
P6820M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755691

TIMKEN

Part # P6820M290-N

BDI # 24303564

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY