Features
Thread Size:
14.957-5
Inch - Metric:
Inch
Outside Diameter - Inch:
17.755
Outside Diameter - Millimeter:
450.977
Threads per Inch:
5
Nominal Thickness - Inch:
1.906
Nominal Thickness - Millimeter:
48.412
P7220M170-M
Description
P7220M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755706
Part # P7220M170-M
BDI # 24303594
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P7220M230-N
Description
P7220M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755707
Part # P7220M230-N
BDI # 24303596
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P7220M340-N
Description
P7220M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755709
Part # P7220M340-N
BDI # 24303600
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
P7220M115-J
Description
P7220M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755705
Part # P7220M115-J
BDI # 24303592
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed