5JEMS
Description
5JEMS QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEMS
BDI # 621127
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
42
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567545
Bushing Series:
SF
2BK28-1-1/8
Description
2BK28-1-1/8 V-BELT PULLEY ; 2 GROOVE 1-1/8" BORE CAST IRON SHEAVES
Part # 2BK28-1-1/8
BDI # 741771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.95
Outside Diameter - Millimeter:
74.93
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
587066
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2