Page 1 of 2

Next

Compare
10S 2 3/8

COMPARE

10S 2 3/8

Description
10S 2 3/8 SLEEVE CPLG FLANGE ; 2-3/8" BORE 7-1/2" OD 4-3/8" HUB

MARTIN SPROCKET & GR

Part # 10S 2 3/8

BDI # 614030

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
$ 85.12 / each QTY
1VP75-1-3/8

COMPARE

1VP75-1-3/8

Description
1VP75-1-3/8 VARIABLE SPEED PULLEY ; 1-3/8" BORE 1 GROOVES 7-1/2" OD FB

POWERDRIVE LLC

Part # 1VP75-1-3/8

BDI # 740454

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Global Part Number GPN: 579504
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 82.52 / each QTY
2TC72-Q1

COMPARE

2TC72-Q1

Description
2TC72-Q1 V-BELT PULLEY ; 2 GROOVES 7.6" OD BUSHED

POWERDRIVE LLC

Part # 2TC72-Q1

BDI # 742000

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.6
Outside Diameter - Millimeter: 193.04
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style

Global Part Number GPN: 587954
Mounting Method: Bushed
Belt Series: C
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
$ 108.64 / each QTY
3TB74-P1

COMPARE

3TB74-P1

Description
3TB74-P1 V-BELT PULLEY ; 7.75" OD 3 GROOVE WITH P1 BUSHING

POWERDRIVE LLC

Part # 3TB74-P1

BDI # 21562622

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 3

Price Inventory : Available to order
$ 101.69 / each QTY
2TB74-Q1

COMPARE

2TB74-Q1

Description
2TB74-Q1 V-BELT PULLEY ; 7.75" 2 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 2TB74-Q1

BDI # 741984

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style

Global Part Number GPN: 587046
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
$ 57.95 / each QTY