PHS 10B-1A65
Description
PHS 10B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A65
BDI # 1285475
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.936
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.248
Pitch Diameter - Millimeter:
328.58
Mounting Method:
Rough Bore