6 8V 4450 TB
Description
6 8V 4450 TB V-BELT SHEAVE ; 6GR 8V 44.5" OD BORED FOR S1 BUSHING
Part # 6 8V 4450 TB
BDI # 21975151
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
44.46
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore
P168-20M-170
Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W
Part # P168-20M-170
BDI # 1125494
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P168-20M-115
Description
P168-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 115MM W
Part # P168-20M-115
BDI # 1125493
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
43.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
44.46
Other Features:
Simplex Type
Global Part Number GPN:
571121
Pitch Diameter - Millimeter:
1099.96
Mounting Method:
Rough Bore