10S 2 3/8

COMPARE

10S 2 3/8

Description
10S 2 3/8 SLEEVE CPLG FLANGE ; 2-3/8" BORE 7-1/2" OD 4-3/8" HUB

MARTIN SPROCKET & GR

Part # 10S 2 3/8

BDI # 614030

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1VP75-1-3/8

COMPARE

1VP75-1-3/8

Description
1VP75-1-3/8 VARIABLE SPEED PULLEY ; 1-3/8" BORE 1 GROOVES 7-1/2" OD FB

POWERDRIVE LLC

Part # 1VP75-1-3/8

BDI # 740454

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Global Part Number GPN: 579504
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B | 5V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY