Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Rough Bore
P3620M115-F
Description
P3620M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755482
Part # P3620M115-F
BDI # 24303150
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.012
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
P3620M170-MPB
Description
P3620M170-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755483
Part # P3620M170-MPB
BDI # 24303152
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.012
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
P36-20M-170
Description
P36-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 170MM W
Part # P36-20M-170
BDI # 1125663
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Rough Bore