Page 1 of 2

Next

Compare
W1220Q

COMPARE

W1220Q

Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1220Q

BDI # 612866

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Minimum Bore 1/2
Global Part Number GPN: 667184
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 73.87 / each QTY
Q1319

COMPARE

Q1319

Description
Q1319 WORM GEAR ; 5/8" PITCH DIA 48 DP 5/32" FACE

BOSTON GEAR

Part # 13442

BDI # 162557

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 0.625
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 3.962

Face Width - Inch: 0.156
Pitch: 48 DP
Other Features: Plain Style | Type A | Minimum Bore 3/16
Global Part Number GPN: 666978
Pressure Angle: 25 Degree

Price Inventory : Available to order
$ 28.87 / each QTY
H1618

COMPARE

H1618

Description
H1618 GEAR WORM ; 10DP 14.5DEG PA 1" PD RH 3/4" ID

BOSTON GEAR

Part # 12998

BDI # 162282

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666980
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 132.79 / each QTY
D1610

COMPARE

D1610

Description
D1610 WORM GEAR ; 10" DP 20T 14.5DEG PA CAST

BOSTON GEAR

Part # 13366

BDI # 162537

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Plain Style | Type A | Minimum Bore 7/8
Global Part Number GPN: 666843
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 85.67 / each QTY
D1627K RH

COMPARE

D1627K RH

Description
D1627K RH GEAR WORM ; 7/8" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12830

BDI # 162362

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666957
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 66.16 / each QTY