PHE 10GCCOVER
Description
PHE 10GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 10GCCOVER
BDI # 1281931
Features
Component:
Sleeve Assembly
Width - Millimeter:
105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
844Nm
Width - Inch:
4.134
Features
Component:
Element
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
5250In-Lbs
Width - Inch:
4.063
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
103.2
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Bore - Millimeter:
150.825
Width - Inch:
4.063
B-48-SLEEVE-NYLON-B SERIES
Description
B-48-SLEEVE-NYLON-B SERIES CPLG SLEEVE
Part # B-48-SLEEVE-NYLON-B SERIES
BDI # 24532005
Features
Component:
Sleeve Assembly
Width - Millimeter:
103.886
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
2478In-Lbs
Width - Inch:
4.09
QF15SPBODYX105MM
Description
QF15SPBODYX105MM ; COUPLING BODY
Part # QF15SPBODYX105MM
BDI # 21959287
Features
Component:
Spacer Assembly
Width - Millimeter:
105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
4.134