CB-5256-32
Description
CB-5256-32 SLEEVE BEARING ; 3-1/4" BORE 3-1/2" OD 4" LTB
Part # 104985
BDI # 523373
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
4
Global Part Number GPN:
490079
CB-5563-36
Description
CB-5563-36 SLEEVE BEARING ; 3-7/16" BORE 3-15/16" OD 4-1/2" LTB
Part # 104989
BDI # 523377
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.438
Nominal Outside Diameter - Inch:
3.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
87.325
Length Thru Bore - Inch:
4.5
Global Part Number GPN:
490083
CB-5563-52
Description
CB-5563-52 SLEEVE BEARING ; 3-7/16" BORE 3-15/16" OD 6-1/2" LTB
Part # 104990
BDI # 523378
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.438
Nominal Outside Diameter - Inch:
3.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
87.325
Length Thru Bore - Inch:
6.5
Global Part Number GPN:
490084
GEZ 304 ES-2RS
Description
GEZ 304 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 304 ES-2RS
BDI # 1418397
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
CB-5260-40
Description
CB-5260-40 SLEEVE BEARING ; 3-1/4" BORE 3-3/4" OD 5" LTB
Part # 104986
BDI # 523374
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.25
Nominal Outside Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
82.55
Length Thru Bore - Inch:
5
Global Part Number GPN:
490080