3014MG90BF-F1.625
Description
3014MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG90BF-F1.6250
BDI # 922199
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
4514MG125BF-F1.625
Description
4514MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F1.625
BDI # 922748
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
11214MT85A-F1.625
Description
11214MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F1.6250
BDI # 922946
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
328MT50AF-F1.625
Description
328MT50AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-F1.6250
BDI # 924439
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
8014MT115A-F1.625
Description
8014MT115A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-F1.6250
BDI # 927401
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115