11214MT85A-F2.125
Description
11214MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F2.1250
BDI # 922950
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
448MT85AF-F2.125
Description
448MT85AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.1250
BDI # 926002
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
2814MG68BF-F2.125
Description
2814MG68BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2814MG68BF-F2.1250
BDI # 922073
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
648MT30AF-F2.125
Description
648MT30AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.1250
BDI # 927004
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
448MT20AF-F2.125
Description
448MT20AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT20AF-F2.1250
BDI # 925878
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20