Page 1 of 81

Next

Compare
155MT25BFPUR

COMPARE

155MT25BFPUR

Description
155MT25BFPUR ; POR PUL 5MT25B15 SB 1/4 B

TSUBAKI

Part # 155MT25BFPUR

BDI # 923130

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
155MT25BF-F0.250

COMPARE

155MT25BF-F0.250

Description
155MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 155MT25BF-F0.250

BDI # 923129

Features

Pitch Diameter - Inch: 0.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 23.876
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
8MX41S21-2012

COMPARE

8MX41S21-2012

Description
8MX41S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 21MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX41S21-2012

BDI # 21977232

Features

Pitch Diameter - Inch: 0.162
Flange Outside Diameter - Millimeter: 4.52
Inch - Metric: Metric
Outside Diameter - Inch: 0.159
Face Width - Millimeter: 1

Face Width - Inch: 0.039
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 4.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX41S36-2012

COMPARE

8MX41S36-2012

Description
8MX41S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 41T 4.1" PD 36MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 8MX41S36-2012

BDI # 21977234

Features

Pitch Diameter - Inch: 0.162
Flange Outside Diameter - Millimeter: 4.52
Inch - Metric: Metric
Outside Diameter - Inch: 0.159
Face Width - Millimeter: 1.58

Face Width - Inch: 0.062
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 4.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
10L050AL 1/2

COMPARE

10L050AL 1/2

Description
10L050AL 1/2 TIMING PULLEY ; ALUMINUM

MARTIN SPROCKET & GR

Part # 10L050AL 1/2

BDI # 21445021

Features

Pitch Diameter - Inch: 1.194
Flange Outside Diameter - Millimeter: 36.525
Inch - Metric: Inch
Outside Diameter - Inch: 1.164
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Pitch Diameter - Millimeter: 30.328
Mounting Method: Finished Bore
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY