268MT50AF-L26FL
Description
268MT50AF L26FL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT50AF-L26FL
BDI # 923532
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L2 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
268MT20AF-F1.375
Description
268MT20AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-F1.375
BDI # 923486
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
268MT20AF-L23SL
Description
268MT20AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-L23SL
BDI # 923492
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
268MT20AF-F1.000
Description
268MT20AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-F1.000
BDI # 923483
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
268MT20AF-F1.250
Description
268MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-F1.250
BDI # 923485
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20