6414MT40AF-3020
Description
6414MT40AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-3020
BDI # 926903
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
6414MT170AF-J
Description
6414MT170AF J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-J
BDI # 926902
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
6414MT170AF-F2.500
Description
6414MT170AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F2.500
BDI # 926901
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6414MT170AF-F2.375
Description
6414MT170AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F2.375
BDI # 926900
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6414MT170AF-F1.625
Description
6414MT170AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F1.625
BDI # 926894
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170