Features
Height - Millimeter:
185
Bore 1 - Inch:
15.748
Bore 2 - Millimeter:
500.888
Height - Inch:
7.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
567
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Component:
Cup
Width - Millimeter:
29.362
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
27.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
708.025
Other Features:
Light Duty
Precision Class:
Standard
Basic Number:
LL580010
239/530KYMBW507C08
Description
239/530KYMBW507C08 SPHERICAL RLR BRG
Part # 239/530KYMBW507C08
BDI # 20054454
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LL580049-90011
Description
LL580049-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL580049-90011
BDI # 1363670
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.875
Outside Diameter - Millimeter:
708.025
Bore - Millimeter:
615.95
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656922
Assembly Components:
LL580049 (1) | LL580010 (1)
Basic Number:
LL580049
Precision Class:
Standard