Page 1 of 41

Next

Compare
VLR-2

COMPARE

VLR-2

Description
VLR-2 V-GROOVED LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009733500

BDI # 737369

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239478

Price Inventory : In stock
Loading Price
QTY
CF 1 3/8 SB

COMPARE

CF 1 3/8 SB

Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130112000

BDI # 343950

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20700

Price Inventory : In stock
Loading Price
QTY
CF 1 1/4 S

COMPARE

CF 1 1/4 S

Description
CF 1 1/4 S CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120110000

BDI # 1402432

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20694

Price Inventory : In stock
Loading Price
QTY
CF 1 1/4 SB CR

COMPARE

CF 1 1/4 SB CR

Description
CF 1 1/4 SB CR CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120185000

BDI # 347435

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20696

Price Inventory : In stock
Loading Price
QTY
CRSB-20

COMPARE

CRSB-20

Description
CRSB-20 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-20

BDI # 1086268

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY