Page 1 of 4

Next

Compare
23276KYMBW906AW6R

COMPARE

23276KYMBW906AW6R

Description
23276KYMBW906AW6R SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 23276KYMBW906AW6R

BDI # 24623896

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23192YMBW98W507C08

COMPARE

23192YMBW98W507C08

Description
23192YMBW98W507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23192YMBW98W507C08

BDI # 1318532

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23192YMBW507W93XC08C4

COMPARE

23192YMBW507W93XC08C4

Description
23192YMBW507W93XC08C4 ; SPHERICAL LARGE BORE

TIMKEN

Part # 23192YMBW507W93XC08C4

BDI # 20055199

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU3192C3

COMPARE

NU3192C3

Description
NU3192C3 CYLINDRICAL ROLLER BRG ; 460MM ID 760MM OD 240MM WD

TIMKEN

Part # NU3192C3

BDI # 21564570

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23192YMBW93XW534W8C4

COMPARE

23192YMBW93XW534W8C4

Description
23192YMBW93XW534W8C4 ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 23192YMBW93XW534W8C4

BDI # 20103132

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: One Piece Cage | High Performance | Inner Ring With Keyway | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY