Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
16.734
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
17.567
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore
H120B35F X 2-11/16
Description
H120B35 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 35 TEETH TYPE B 2-11/16IN BORE
Part # H120B35F X 2-11/16
BDI # 21971728
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
D120B35H X 2-15/16
Description
D120B35H X 2-15/16 SPROCKET ; 1-1/2" PITCH 2-15/16" BORE 35-TEETH
Part # D120B35H X 2-15/16
BDI # 21472709
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
D120C35 3-15/16 6IN LTB
Description
D120C35 3-15/16 6IN LTB SPROCKET
Part # D120C35 3-15/16 6IN LTB
BDI # 21589665
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30416
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed