60SDS20H
Description
60SDS20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR SDS BUSHING
Part # 60SDS20H
BDI # 623630
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31057
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BS20 1
Description
60BS20 1 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1" BORE
Part # 60BS20 1
BDI # 622872
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
33272
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60SDS20
Description
60SDS20 ROLLER CHAIN SPROCKET ; 3/4" P 20T BORE FOR SDS BUSHING
Part # 60SDS20
BDI # 623629
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31056
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60A20
Description
60A20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE A PLATE
Part # 60A20
BDI # 622604
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
31782
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
60B20
Description
60B20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE
Part # 60B20
BDI # 623464
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
36308
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore