Page 1 of 26

Next

Compare
60B24H 1-7/16

COMPARE

60B24H 1-7/16

Description
60B24H 1-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-7/16" BORE HARDENED

MARTIN SPROCKET & GR

Part # 60B24H 1-7/16

BDI # 24282195

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B24H X 1-7/16 SPLIT KW MTO

COMPARE

60B24H X 1-7/16 SPLIT KW MTO

Description
60B24H X 1-7/16 SPLIT KW MTO SPROCKET ; MTO 60 ANSI 24 TEETH 1-7/16" SPLIT BORE

MARTIN SPROCKET & GR

Part # 60B24H X 1-7/16 SPLIT KW MTO

BDI # 25817548

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.147
Other Features: Split Type
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT60Q24

COMPARE

HT60Q24

Description
T60Q24 ; POR SPLIT TAPER SPKT Q1 BUSHING HARDENED

TSUBAKI

Part # HT60Q24

BDI # 918974

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.147
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 145.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B24FH X 1-3/4

COMPARE

D60B24FH X 1-3/4

Description
D60B24FH X 1-3/4 ROLLER CHAIN SPROCKET ; 6.15" OD X 2-1/8" LTB X 3/4" P STEEL

TSUBAKI

Part # D60B24FH X 1-3/4

BDI # 21558784

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H60H24

COMPARE

H60H24

Description
60H24 ; POR SPLIT TAPER SPKT H1 BUSHING HARDENED

TSUBAKI

Part # H60H24

BDI # 918772

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.147
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 145.95
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY