Page 1 of 12

Next

Compare
D120B18H X 2-15/16

COMPARE

D120B18H X 2-15/16

Description
D120B18H X 2-15/16 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B18H X 2-15/16

BDI # 21472703

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B18F X 2-7/8 2SS KW

COMPARE

H120B18F X 2-7/8 2SS KW

Description
H120B18 X 2-7/8 2SS KW SPROCKET ; 2-7/8"BORE 18T CHAIN #120

TSUBAKI

Part # H120B18F X 2-7/8 2SS KW

BDI # 24279083

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 8.639
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.407
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B18F X 2-15/16

COMPARE

H120B18F X 2-15/16

Description
H120B18 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H120B18F X 2-15/16

BDI # 21971678

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B18F X 3-1/2

COMPARE

H120B18F X 3-1/2

Description
H120B18 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH TYPE B 3-1/2IN BORE

TSUBAKI

Part # H120B18F X 3-1/2

BDI # 21971680

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120A18 TT70

COMPARE

120A18 TT70

Description
120A18 TT70 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/2IN PITCH

MARTIN SPROCKET & GR

Part # 120A18 TT70

BDI # 21515751

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY