Page 1 of 10

Next

Compare
H120B19F X 2-1/4

COMPARE

H120B19F X 2-1/4

Description
H120B19 X 2-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH TYPE B 2-1/4IN BORE

TSUBAKI

Part # H120B19F X 2-1/4

BDI # 21971682

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2062B19

COMPARE

2062B19

Description
2062B19 ROLLER CHAIN SPROCKET ; 4.25" HUB DIA X 2.75" BORE X 0.459" WD

MARTIN SPROCKET & GR

Part # 2062B19

BDI # 617528

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35879
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HD120B19F X 3

COMPARE

HD120B19F X 3

Description
HD120B19 X 3 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH 2 STRD 3IN BORE

TSUBAKI

Part # HD120B19F X 3

BDI # 21972720

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2062A19

COMPARE

2062A19

Description
2062A19 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2062A19

BDI # 617509

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 569171
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120B19F X 3-1/8

COMPARE

H120B19F X 3-1/8

Description
H120B19 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 19 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H120B19F X 3-1/8

BDI # 21971684

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.114

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.89
Pitch Diameter - Millimeter: 231.496
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY