6714MG37B-3525

COMPARE

6714MG37B-3525

Description
6714MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG37B-3525

BDI # 922843

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
6714MG68A-3525

COMPARE

6714MG68A-3525

Description
6714MG68A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG68A-3525

BDI # 922844

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
6714MG90A-4030

COMPARE

6714MG90A-4030

Description
6714MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG90A-4030

BDI # 922845

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
6714MG125A-4535

COMPARE

6714MG125A-4535

Description
6714MG125A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG125A-4535

BDI # 922841

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
6714MG20B-3525

COMPARE

6714MG20B-3525

Description
6714MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 6714MG20B-3525

BDI # 922842

Features

Pitch Diameter - Inch: 11.755
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY