Page 1 of 8

Next

Compare
PHP 25L050RSB

COMPARE

PHP 25L050RSB

Description
PHP 25L050RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25L050RSB

BDI # 1288946

Features

Pitch Diameter - Inch: 2.984
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Inch
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 19

Face Width - Inch: 0.748
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 75.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P308M50-MPB

COMPARE

P308M50-MPB

Description
P308M50-MPB SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50

MARTIN SPROCKET & GR

Part # P308M50-MPB

BDI # 610208

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.938
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577487
Pitch Diameter - Millimeter: 76.394

Price Inventory : Available to order
Loading Price
QTY
PHP 25L100RSB

COMPARE

PHP 25L100RSB

Description
PHP 25L100RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 25L100RSB

BDI # 1289077

Features

Pitch Diameter - Inch: 2.984
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Inch
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 31.8

Face Width - Inch: 1.252
Belt Pitch: 3/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 75.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8MGT-20

COMPARE

P30-8MGT-20

Description
P30-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082030

BDI # 1125612

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-8M-20-1210 HT250

COMPARE

P30-8M-20-1210 HT250

Description
P30-8M-20-1210 HT250 SYNCH SPROCKET ; 112854 30T 8MM PT TAPER LOCK

DODGE

Part # 112854

BDI # 255150

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 85
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY