Page 1 of 20

Next

Compare
P26-8MGT-30

COMPARE

P26-8MGT-30

Description
P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083026

BDI # 1125577

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P26-8M-20-JA

COMPARE

P26-8M-20-JA

Description
P26-8M-20-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P268M20

BDI # 986286

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P26-8M-30-JA

COMPARE

P26-8M-30-JA

Description
P26-8M-30-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P268M30

BDI # 988224

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W26-8M-60 3/4 MPB

COMPARE

W26-8M-60 3/4 MPB

Description
W26-8M-60 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W268M60

BDI # 989046

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P26-8M-30 X 1/2 MPB

COMPARE

P26-8M-30 X 1/2 MPB

Description
P26-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P268M30MPB

BDI # 983347

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY