Page 1 of 20

Next

Compare
S821 X 1 KW 2SS ALT

COMPARE

S821 X 1 KW 2SS ALT

Description
S821 X 1 KW 2SS ALT SPUR GEAR ; 14-1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S821 X 1 KW 2SS ALT

BDI # 24322819

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.625
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 66.675

Price Inventory : Available to order
Loading Price
QTY
SS1020 1

COMPARE

SS1020 1

Description
SS1020 1 SPUR GEAR

MARTIN SPROCKET & GR

Part # SS1020 1

BDI # 21552327

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Stainless Steel

Face Width - Millimeter: 25.4
Face Width - Inch: 1
Pitch: 10 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
TS822 1 KW 2SS 1.100IN FW

COMPARE

TS822 1 KW 2SS 1.100IN FW

Description
TS822 1 KW 2SS 1.100IN FW SPUR GEAR ; B STYLE 2 5/16IN HOD 1.975IN LTB

MARTIN SPROCKET & GR

Part # TS822 1 KW 2SS 1.100IN FW

BDI # 24628732

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 27.94

Face Width - Inch: 1.1
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
TS822HT 1 KW 2SS 1.100IN FW

COMPARE

TS822HT 1 KW 2SS 1.100IN FW

Description
TS822HT 1 KW 2SS 1.100IN FW SPUR GEAR ; B STYLE 2 5/16IN HOD 1.975IN LTB

MARTIN SPROCKET & GR

Part # TS822HT 1 KW 2SS 1.100IN FW

BDI # 24628734

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.75
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 27.94

Face Width - Inch: 1.1
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
S1680 1IN 1/4X1/8 KW

COMPARE

S1680 1IN 1/4X1/8 KW

Description
S1680 1IN 1/4X1/8 KW SPUR GEAR ; 1" BORE 16 DP 80T 14.5DEG PA

MARTIN SPROCKET & GR

Part # S1680 1IN 1/4X1/8 KW

BDI # 24027918

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY