Features
Height - Millimeter:
85
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
194.564
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177.038
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T660DW-902A1
Description
T660DW 902A1 THRUST MACHINE RACE ; POR NON RETURNABLE
Part # T660DW-902A1
BDI # 1374003
Features
Height - Millimeter:
129.235
Bore 1 - Inch:
5.592
Bore 2 - Millimeter:
142.037
Height - Inch:
5.088
Bore 2 - Inch:
5.592
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
11.535
Other Features:
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
K81128-TV/0-8
Description
K81128-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81128-TV/0-8
BDI # 1174401
Features
Height - Millimeter:
12
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXK140180-A/0-10
Description
AXK140180-A/0-10 THRUST ROLLER BEARING ; 140MM BORE 1 180MM OD
Part # AXK140180-A/0-10
BDI # 1172382
Features
Height - Millimeter:
5
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel