Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
2-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
260.4
Base to Center Height - Millimeter:
206.4
Rolling Element:
Ball Bearing
SAFD23540-703E
Description
SAFD23540-703E PILLOW BLOCK BALL BEARING
Part # SAFD23540-703E
BDI # 20862958
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
279.4
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
P4B334-USAF-170MTT
Description
P4B334-USAF-170MTT; 039385 ; PILLOW BLOCK BEARING
Part # 039385
BDI # 243400
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
292.887
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
520989
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SAFD22540-703C3
Description
SAFD22540-703C3 PILLOW BLOCK BALL BRG
Part # SAFD22540-703C3
BDI # 20862808
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
285.75
Other Features:
Double Row | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
MSE515BXHSAFQATLSF0TE
Description
MSE515BXHSAFQATLSF0TE PILLOW BLK BRG ; NON-RETURNABLE EXPANSION
Part # MSE515BXHSAFQATLSF0TE
BDI # 21955267
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.8
Other Features:
Single Row | Medium Duty | With Support | Temperature Probe Hole
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
210