UCP-1.15/16MFG1
Description
UCP-1.15/16MFG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # UCP-1.15/16MFG1
BDI # 21451986
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row | Black Oxide Coated Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUC205-16
Description
SUC205-16 BALL BEARING INSERT ; 1"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUC205-16
BDI # 1230691
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCFLU-1.7/16MFG1
Description
UCFLU-1.7/16MFG1 FLANGE BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # UCFLU-1.7/16MFG1
BDI # 21451989
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
S60032RSFG1
Description
S60032RSFG1 DEEP GROOVE BALL BEARING ; 17MM SS SOLID FOOD GRADE SOLID LUBE
Part # S60032RSFG1
BDI # 21563147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
UCFU-1.15/16MFG1
Description
UCFU-1.15/16MFG1 FLANGE BLOCK BEARING ; 1-15/16IN BORE FOOD GRADE SOLID LUBE
Part # UCFU-1.15/16MFG1
BDI # 21451985
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw