D100B20 X 4.125IN KW 2SS MTO
Description
D100B20 X 4.125IN KW 2SS CHN SPROCKET ; 100CHAIN 20T
Part # D100B20 X 4.125IN KW 2SS MTO
BDI # 25170163
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H60B25ZF X 4-1/8IN 3/8X3/16KW
Description
H60B25Z X 4-1/8IN 3/8X3/16KW SPROCKET ; 4-1/8"BORE HT 2 SS AT 90 AND 180 DEGREES
Part # H60B25ZF X 4-1/8IN 3/8X3/16KW
BDI # 24107846
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore