70 HTL HUB OMEGA 7300840
Description
70 HTL HUB OMEGA 7300840 ; NON-RETURNABLE
Part # 10287473
BDI # 18141369
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
20 HQD HUB OMEGA 7300875
Description
20 HQD HUB OMEGA 7300875 ; NON-RETURNABLE
Part # 10287482
BDI # 18139270
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
96.774
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
10 HRB HUB OMEGA 7300340
Description
10 HRB HUB OMEGA 7300340 ; NON-RETURNABLE COUPLING HUB
Part # 10287403
BDI # 18138424
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
5 HTL HUB OMEGA 7300805
Description
5 HTL HUB OMEGA 7300805 ; NON-RETURNABLE COUPLING HUB
Part # 10287466
BDI # 18141161
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
30 HTL HUB OMEGA 7300820
Description
30 HTL HUB OMEGA 7300820 ; NON-RETURNABLE COUPLING HUB
Part # 10287469
BDI # 18139857
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs