Page 1 of 3

Next

Compare
25BS30H 11MM

COMPARE

25BS30H 11MM

Description
25BS30H 11MM SPROCKET ; 1/4IN PITCH 11MM BORE 30 TEETH STEEL

MARTIN SPROCKET & GR

Part # 25BS30H 11MM

BDI # 21536565

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.392

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.529
Pitch Diameter - Millimeter: 60.757
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
S1672 X 11MM MTO

COMPARE

S1672 X 11MM MTO

Description
S1672 X 11MM MTO SPUR GEAR ; 16DP 14.5DEG PA 72T STEEL

MARTIN SPROCKET & GR

Part # S1672 X 11MM MTO

BDI # 24257665

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4.5
Inch - Metric: Metric
Material: Steel

Face Width - Millimeter: 12.7
Face Width - Inch: 0.5
Pitch: 16 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY
ML095 11MM

COMPARE

ML095 11MM

Description
ML095 11MM JAW COUPLING HUB ; 11MM BORE 2.125" HUB DIA 1" LTB

MARTIN SPROCKET & GR

Part # ML095 11MM

BDI # 21975796

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML050 11MM

COMPARE

ML050 11MM

Description
ML050 11MM JAW COUPLING HUB ; 11MM BORE 1.062" HUB DIA .625 LTB

MARTIN SPROCKET & GR

Part # ML050 11MM

BDI # 21976210

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.063

Length Thru Bore - Millimeter: 15.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML070 11MM

COMPARE

ML070 11MM

Description
ML070 11MM JAW COUPLING HUB ; 11MM BORE 1.375" HUB DIA .750 LTB

MARTIN SPROCKET & GR

Part # ML070 11MM

BDI # 21976248

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY