Page 1 of 5

Next

Compare
5S 15MM

COMPARE

5S 15MM

Description
5S 15MM SLEEVE COUPLING FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 15MM

BDI # 621137

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 15MM

COMPARE

4J 15MM

Description
4J 15MM SLEEVE COUPLING FLANGE ; 4 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 4J 15MM

BDI # 619407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MPMB-40B24-M15-MRD

COMPARE

MPMB-40B24-M15-MRD

Description
MPMB-40B24-M15-MRD POWER-OFF BRAKE ; SPRING SET

WARNER ELECTRIC

Part # 30561692

BDI # 846450

Features

Bore Profile: Straight | Finished
Power Rating: 25W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 70Lb-in

Price Inventory : Available to order
Loading Price
QTY
MPMB-50B24-M15-MRD

COMPARE

MPMB-50B24-M15-MRD

Description
MPMB-50B24-M15-MRD POWER-OFF BRAKE ; SPRING SET

WARNER ELECTRIC

Part # 30561694

BDI # 846460

Features

Bore Profile: Straight | Finished
Power Rating: 30W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 142Lb-in

Price Inventory : Available to order
Loading Price
QTY
MRAB-20B24-M15

COMPARE

MRAB-20B24-M15

Description
MRAB-20B24-M15 POWER-OFF BRAKE ; PERMANENT MAGNET

WARNER ELECTRIC

Part # 30561702

BDI # 24673852

Features

Bore Profile: Straight | Finished
Power Rating: 12W
Activation: Electrical
Motion Type: Holding
Number of Stop Collars: 0

Inch - Metric: Metric
Other Features: Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 39.8Lb-in

Price Inventory : Available to order
Loading Price
QTY