Page 1 of 3

Next

Compare
120HCBM 2-15/16IN RAPTOR

COMPARE

120HCBM 2-15/16IN RAPTOR

Description
120HCBM 2-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 016592

BDI # 22276075

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 2-15/16IN RAPTOR

COMPARE

120HCB 2-15/16IN RAPTOR

Description
120HCB 2-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 015076

BDI # 22276713

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 2-15/16IN RAPTOR

COMPARE

100HCB 2-15/16IN RAPTOR

Description
100HCB 2-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 015017

BDI # 22275105

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 2-15/16IN RAPTOR

COMPARE

100HCBM 2-15/16IN RAPTOR

Description
100HCBM 2-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 016549

BDI # 22274902

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
BS85-2R

COMPARE

BS85-2R

Description
BS85-2R CAM CLUTCH BACKSTOP ; 2.937" BOR

TSUBAKI

Part # BS85-2R

BDI # 22376589

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstopping
Number of Stop Collars: 0
Direction of Rotation: Unidirectional

Inch - Metric: Inch
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 4980Lb-Ft
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY