3J 3/4
Description
3J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 3/4
BDI # 618364
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
3J 1/2
Description
3J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 1/2
BDI # 618363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567488
Bushing Series:
SDS
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
567476
Bushing Series:
SD