Page 1 of 4

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
160M60

COMPARE

160M60

Description
160M60 ROLLER CHAIN SPROCKET ; 2" P 60T BORED FOR M BUSHING

MARTIN SPROCKET & GR

Part # 160M60

BDI # 616075

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 39.362
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31328
Pitch Diameter - Millimeter: 970.636
Mounting Method: Bushed

Price Inventory : Available to order
$ 2,161.52 / each QTY
5V31.5X6-J

COMPARE

5V31.5X6-J

Description
5V31.5X6-J TRANSMISSION PULLEY

TB WOODS

Part # 5V3156

BDI # 993929

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
$ 1,577.48 / each QTY
EE277455-90015

COMPARE

EE277455-90015

Description
EE277455-90015 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 48-60 OD

TIMKEN

Part # EE277455-90015

BDI # 21986356

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 56.5
Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 660084

Housing Style: 1435.1
Assembly Components: EE277455 (1) | 277565 (1)
Slot to Slot Distance - Millimeter: 45.5
Slot Width - Millimeter: 90015
Rolling Element: 56.5

Price Inventory : Available to order
$ 88,688.77 / each QTY
3 5V 3750 F

COMPARE

3 5V 3750 F

Description
3 5V 3750 F V-BELT SHEAVE ; 3GR 5V 37.5" OD BORED FOR F BUSHING

MARTIN SPROCKET & GR

Part # 3 5V 3750 F

BDI # 618336

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway

Global Part Number GPN: 580904
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 3

Price Inventory : Available to order
$ 1,488.99 / each QTY