Page 1 of 94

Next

Compare
231/630 M

COMPARE

231/630 M

Description
231/630 M SPHERICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # 231/630 M

BDI # 213843

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Outside Diameter - Millimeter: 1030
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
KG400CP0

COMPARE

KG400CP0

Description
KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG400CP0

BDI # 797431

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 42

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
232/560-K-MB-T52BW

COMPARE

232/560-K-MB-T52BW

Description
232/560-K-MB-T52BW SPHR ROLLER BEARING ; POR

FAG

Part # 232/560-K-MB-T52BW

BDI # 1141642

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
RS180-1A54T

COMPARE

RS180-1A54T

Description
NOT AVAILABLE IN US

TSUBAKI

Part # RS180-1A54T

BDI # 17158849

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 38.696

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 39.98
Pitch Diameter - Millimeter: 982.878
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY