PHP 5-5V590-SK
Description
PHP 5-5V590-SK POWER TRANSM PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-5V590-SK
BDI # 1283641
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5
2MMC217WI QUX
Description
2MMC217WI QUX PRECISION BALL BEARING ; QUAD 85MM BORE ANGULAR CONTACT
Part # 2MMC217WI QUX
BDI # 22845415
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9120WICRQUL
Description
2MM9120WICRQUL PRECISION BALL BEARING ; NON-RETURNABLE EA = PAA/SET QUAD
Part # 2MM9120WICRQUL
BDI # 1334186
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9120WI QUX
Description
2MMC9120WI QUX PRECISION BALL BEARING ; QUAD 100MM BORE ANGULAR CONTACT
Part # 2MMC9120WI QUX
BDI # 22842488
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9120WI QUX
Description
2MM9120WI QUX PRECISION BALL BEARING ; QUAD 100MM BORE ANGULAR CONTACT
Part # 2MM9120WI QUX
BDI # 22843016
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring