Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
EPDM 47250In-Lbs
16S 2 NKW W/SS
Description
16S 2 NKW W/SS SLEEVE CPLG FLANGE ; 2" BORE NO KW SET SCREW
Part # 16S 2 NKW W/SS
BDI # 21974919
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
203.2
Coupling Type:
Elastomeric Coupling
Torque:
EPDM 47250In-Lbs
16S P/B
Description
16S P/B SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON
Part # 16S P/B
BDI # 615930
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
18.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
203.2
Coupling Type:
Elastomeric Coupling
Torque:
EPDM 47250In-Lbs
L865547-902A2
Description
L865547-902A2 TAPERED ROLLER BRG ASSY ; 2-SINGLE-ROW 18-24 OD
Part # L865547-902A2
BDI # 1363226
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
18.875
Outside Diameter - Millimeter:
479.425
Bore - Millimeter:
381
Other Features:
2 Single Cone | 2 Single Cup | Light Duty
Global Part Number GPN:
661089
Assembly Components:
L865547 (2) | L865512 (2)
Basic Number:
L865547
Precision Class:
Standard
L865512-2
Description
L865512-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # L865512-2
BDI # 1363219
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
479.425
Other Features:
Light Duty
Global Part Number GPN:
646608
Precision Class:
Standard
Basic Number:
L865512