DS40A19H
Description
DS40A19H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T DBL SGL W/HT
Part # DS40A19H
BDI # 913051
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36613
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
H41B19F X 3/4
Description
H41B19F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # H41B19F X 3/4
BDI # 916518
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
H40B19 X 20MM 6X2.8MM KW 2SS
Description
H40B19 X 20MM 6X2.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # H40B19 X 20MM 6X2.8MM KW 2SS
BDI # 26029485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
H40B19F X 1-7/16
Description
H40B19F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H40B19F X 1-7/16
BDI # 916370
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
38674
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore