P112-20M-170-N
Description
P112-20M-170-N SPROCKET ; NON-RETURNABLE
Part # P112-20M-170-N
BDI # 413572
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
115
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
27.888
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
27.888
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore
PHS 32B-1C42
Description
PHS 32B-1C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C42
BDI # 1287245
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.763
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.888
Pitch Diameter - Millimeter:
679.78
Mounting Method:
Rough Bore