Page 1 of 7

Next

Compare
240C35

COMPARE

240C35

Description
240C35 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240C35

BDI # 617826

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 33.467
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.13
Global Part Number GPN: 30272
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B-200S-E

COMPARE

B-200S-E

Description
B-200S-E SILENTSYNC SPROCKET

CONTINENTAL

Part # B-200S-E

BDI # 417693

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Axial Fan Design | Conti SilentSync Sprocket
Global Part Number GPN: 577215
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D240C35 X 7-1/4

COMPARE

D240C35 X 7-1/4

Description
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH

MARTIN SPROCKET & GR

Part # D240C35 X 7-1/4

BDI # 25852116

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.467

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.13
Pitch Diameter - Millimeter: 850.062
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240A35

COMPARE

240A35

Description
240A35 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A35

BDI # 617807

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 33.467
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.13
Global Part Number GPN: 31572
Pitch Diameter - Millimeter: 850.062
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C72

COMPARE

D24C72

Description
D24C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C72

BDI # 607609

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 34.388
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 35.256
Other Features: Duplex Type
Global Part Number GPN: 569741
Pitch Diameter - Millimeter: 873.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY