2052B10
Description
2052B10 ROLLER CHAIN SPROCKET ; 2052 CHAIN 10 TEETH SINGLE ROW
Part # 2052B10
BDI # 617456
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35831
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
2052B10 30MM BORE KW 2SS HT
Description
2052B10 30MM BORE KW 2SS HT SPROCKET
Part # 2052B10 30MM BORE KW 2SS HT
BDI # 21585585
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
3 5V 460 Q
Description
3 5V 460 Q V-BELT SHEAVE ; 3GR 5V 4.6" OD BORED FORE Q1 BUSHING
Part # 3 5V 460 Q
BDI # 21975386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.6
Outside Diameter - Millimeter:
116.84
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3
2052B10H
Description
2052B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B10H
BDI # 17159033
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572583
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
2052B10SS 1IN PLAIN BORE
Description
2052B10SS 1IN PLAIN BORE SPROCKET ; 10 TEETH 4.6" OUTSIDE DIA
Part # 2052B10SS 1IN PLAIN BORE
BDI # 21552458
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore