Y-50S-SDS

COMPARE

Y-50S-SDS

Description
Y-50S-SDS SYNCRONOUS SPROCKET

CONTINENTAL

Part # 20038780

BDI # 397478

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.959
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 122.76 / each QTY